Beli carabiner stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- TRUSCO Steel Spring HookDeskripsi:Standard spring hook.atribut:
- D (mm): 10
- L (mm): 101
- W (mm): 29
- A (mm): 14
- Working Load (kN): 0.9
- POWERTEC Karabiner Lurus Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- Edelweiss RopesDeskripsi:Versatile low stretch rope with an optimal balance price/quality. Mostly used in moderate work situations.atribut:
- Material: Polyamide
- VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las)atribut:
- Cuts up to (inch/mm): 8/203.2
- Hose Length (ft): 20
- Voltage (V): 110
- Welds up to (inch/mm): 3/76.2
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Deskripsi:As Joint bracketatribut:
- Dimensions d2 (mm): 14
- Dimension D (mm): Five
- Reference Working Load (kN): 0.4
- Dimensions w (mm): twenty four
- Dimensions s (mm): 7
- Dimension D1 (mm): 5.5
- Finish Material: Steel / electro-galvanized processing
- Size L (mm): 50
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Deskripsi:Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbingatribut:
- Material: Body: Aluminium, Ring: Steel
- Lock function: None
- Wipro Stainless Steel 316 Carabiner (Karabiner)atribut:
- Material: Stainless Steel 316
- ALPIN Climbing Carabineratribut:
- Material: 7075 aluminum
- Color: Silver
- Width (mm): 58
- Height (mm): 105
- Lock: 3 Points auto Lock
- Specification: EN12275+EN362 standard compatible product
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- Wipro Carabiner Buckle D-Type (Karabiner)atribut:
- Material: Aluminium
- Type: Buckle-D
- Edelweiss Ropes BUDDeskripsi:Versatile low stretch rope with an optimal balance price/quality. Mostly used in moderate work situations.atribut:
- Type: A
- Material: Polyamide
- TRUSCO Screw Lock Carabineratribut:
- Material: Aluminium
- Width (mm): 43
- Color: Blue
- Height (mm): 79
- Weight (g): 27
- Inside Dimension (mm): 66
- POWERTEC Chain (Rantai)Deskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
Daftar Harga carabiner stainless steel Terbaru November 2026
| POWERTEC Karabiner Stainless Steel (Kait Pengaman) | Rp24.900 |
| TRUSCO Steel Spring Hook | Rp119.900 |
| POWERTEC Karabiner Lurus Stainless Steel (Kait Pengaman) | Rp119.900 |
| Edelweiss Ropes | Rp88.900 |
| VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las) | Rp21.999.900 |
| Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman) | Rp349.900 |
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner) | Rp8.900 |
| GOSAVE Carabiner Big | Rp50.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Lurus%20Stainless%20Steel%20(Kait%20Pengaman)/3qP107570134-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tangga%20%26%20Tali%20Evakuasi/Edelweiss%20Ropes/kzP107968755-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Welding%20%26%20Cutting%20Set/VICTOR%20Journeyman%20II%20Edge%202_0%20Oxy-Fuel%20Torch%20Kit%20(Set%20Blender%20Las)/iwP107796680-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Snap%20Hook%20(Gantungan%20Karabiner)%20(Gantungan%20Karabiner)/95P103190329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Karabiner%20Gantungan%20Kunci%20dengan%20Ring%20(Karabiner)/hgP102249628-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/06P102007006-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Carabiner%20Panjat%20Tebing/Wipro%20Stainless%20Steel%20316%20Carabiner%20(Karabiner)/9nP108522347-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/ALPIN%20Climbing%20Carabiner/P102018309-1.jpg)
/pdP102628913-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Carabiner%20Panjat%20Tebing/Wipro%20Carabiner%20Buckle%20D-Type%20(Karabiner)/95P108522329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Edelweiss%20Ropes%20BUD/inP103262671-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Carabiner%20Panjat%20Tebing/ROHA%20Carabiner%20(Karabiner)/nbP107772839-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Screw%20Lock%20Carabiner/P102183700-1.jpg)
/qrP108182963-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)